- Luminator Rainwear
- Size Group: Small
- Fluorescent Orange
| Color | Fluorescent Orange |
| Material | PVC/Polyester |
| Size Group | Small |
| Thickness Specification | 0.3500 mm |
| Closure Type | Snaps |
| Weight | 3.541 LB |
| EAN or UPC | 45143201419 |
| Color | Fluorescent Orange |
| Material | PVC/Polyester |
| Size Group | Small |
| Thickness Specification | 0.3500 mm |
| Closure Type | Snaps |
| Weight | 3.541 LB |
| EAN or UPC | 45143201419 |