- Luminator Rainwear
- Size Group: 3X-Large
- Fluorescent Orange
| Thickness Specification | 0.3500 mm |
| Size Group | 3X-Large |
| Closure Type | Snaps |
| Color | Fluorescent Orange |
| Material | PVC/Polyester |
| Weight | 4.455 LB |
| EAN or UPC | 45143201464 |
| Thickness Specification | 0.3500 mm |
| Size Group | 3X-Large |
| Closure Type | Snaps |
| Color | Fluorescent Orange |
| Material | PVC/Polyester |
| Weight | 4.455 LB |
| EAN or UPC | 45143201464 |