- Luminator Rainwear
- Size Group: 4X-Large
- Fluorescent Orange
| Material | PVC/Polyester |
| Size Group | 4X Large |
| Thickness Specification | 0.3500 mm |
| Closure Type | Snaps |
| Color | Fluorescent Orange |
| Weight | 4.737 LB |
| EAN or UPC | 45143201471 |
| Material | PVC/Polyester |
| Size Group | 4X Large |
| Thickness Specification | 0.3500 mm |
| Closure Type | Snaps |
| Color | Fluorescent Orange |
| Weight | 4.737 LB |
| EAN or UPC | 45143201471 |