- Luminator Rainwear
- Size Group: X-Large
- Fluorescent Orange
| Material | PVC/Polyester |
| Size Group | X-Large |
| Closure Type | Snaps |
| Thickness Specification | 0.3500 mm |
| Color | Fluorescent Orange |
| Weight | 4.101 LB |
| EAN or UPC | 45143201440 |
| Material | PVC/Polyester |
| Size Group | X-Large |
| Closure Type | Snaps |
| Thickness Specification | 0.3500 mm |
| Color | Fluorescent Orange |
| Weight | 4.101 LB |
| EAN or UPC | 45143201440 |