- Luminator™ Class II Safety Vest
- Size Group: 4X-Large
- Lime
| Closure Type | Zipper |
| Material | 100% Polyester Mesh |
| Size Group | 4X Large |
| Color | Lime |
| Weight | 0.62 LB |
| Closure Type | Zipper |
| Material | 100% Polyester Mesh |
| Size Group | 4X Large |
| Color | Lime |
| Weight | 0.62 LB |