- 58 mm Aviator Shape
description
- One of our first is still one of our most popular.The Engineer® is constructed from a nickel-silver alloy and is available in two fashionable styles: aviator (54mm or 58mm lenses) and conventional (58mm lenses).Spatula temples are constructed of a brass alloy for easy adjustment.The nose pad is also adjustable and constructed from soft, pliable PVC.Sideshields are available either riveted or as slip-ons.The Lady Engineer features the same construction as the Engineer, but in a 55mm round lens to conform to smaller faces. Interchangeable lenses available.Provides 99.9% ultraviolet protection.
| Frame Material | Metal |
| Lens Color | Amber |
| Frame Color | Gold |
| Weight | 0.13 LB |

