- X-Large Size
- 18-Gauge HyperMax® Shell
- Nitrile Foam Coating
- Reinforced Thumb Crotch
- Black Color
features
- 18 gauge HyperMax™ shell
- Outstanding dexterity and overall comfort
- Black nitrile foam coated palm and fingertips
- Reinforced thumb crotch
- Great abrasion resistance and grip
- Excellent comfort, durability and sense of touch
- Dark color hides dirt and grime
- Touchscreen friendly
| Gauge | 18 |
| Thumb Type | Reinforced |
| Coating | Foam Nitrile |
| Material | Hypermax |
| Glove Size | X-Large |
| Weight | 0.132 LB |
| EAN or UPC | 45143778881 |
-
Prop 65


