- Protective Eyewear
- Clear Polycarbonate Lens
- Clear Polycarbonate Frame
- Large Size
features
- Contemporary wraparound style
- Provides increased angular coverage and improved peripheral vision
- Molded-in brow guard and vented side shields give additional protection
- Available in both hard-coated for scratch resistance, or uncoated for extra cost savings
- Yukon® XL is an enlarged version that allows room for wear over regular prescription eyeglasses - a low cost safety provision for temporary workers or visitors to the workplace who use prescription eyewear (part #9800XL)
- Dielectric
- Treated with exclusive Duramass® scratch-resistant coating (coated styles)
- Vending ready bulk packaging available
- Some of the items in this style also meet European CE (EN166), Australian (AS/NZS1337) and Canadian (CSAZ94.3) safety standards
- Meets or exceeds ANSI Z87+ safety standards
| Temple Style | Fixed |
| Lens Color | Clear |
| Frame Size | Large |
| Frame Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Temples | Spatula |
| Nose Bridge | Molded |
| Temple Color | Clear |
| Weight | 0.172 LB |
| EAN or UPC | 766868980013 |

