- Clear Lens Color
- Uncoated
- Polycarbonate Nose Bridge
description
- The BearKat's® super well-thought-out construction combines the best in safety, comfort and affordability! Your vision is unobstructed by the one-piece wraparound lens, which by its tight fit allows you maximum safety. Comfort is enhanced by the flexible temples and the non-slip temple sleeves are notched for a clip-on breakaway cord!
features
- Strong yet lightweight design
- Single lens design with integral side shields for unobstructed view
- Non-slip soft temple material
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- Meets or exceeds ANSI Z87+ and CSA Z94.3
| Lens Color | Clear |
| Nose Bridge | Polycarbonate |
| Frame Style | Wrap around |
| Diopter Strength | N/A |
| Lens Material | Polycarbonate |
| Temple Color | Clear |
| Resistance | Scratch |
| Lens Coating | Uncoated |
| Weight | 1.556 LB |
| EAN or UPC | 766868230101 |

