- Safety Glasses
- Clear Lens
- Spatula Clear Temples
- Duramass Anti-Fog Lens Coating
- w/Duramass® Scratch Resistant Coating
features
- Good for everyday use or a new visitor spec
- Smaller frame sized to fit smaller faces
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- CL110 meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection
| Frame Color | Clear |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Lens Color | Clear |
| Temple Color | Clear |
| Temples | Spatula |
| Frame Size | One Size |
| Nose Bridge | Polycarbonate |
| Lens Coating | Duramass® Anti-Fog |
| Temple Style | Spatula |
| Weight | 1.34 LB |
| EAN or UPC | 766868761117 |

