- Safety Glasses
- Light Blue Lens
- Spatula Light Blue Temples
- Duramass Hard Coat Lens Coating
- w/Duramass® Scratch Resistant Coating
features
- Good for everyday use or a new visitor spec
- Smaller frame sized to fit smaller faces
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- CL110 meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection
| Temple Color | Light Blue |
| Lens Material | Polycarbonate |
| Nose Bridge | Polycarbonate |
| Lens Coating | Duramass® Hard Coat |
| Frame Size | One Size |
| Lens Color | Light Blue |
| Frame Color | Light Blue |
| Temples | Spatula |
| Frame Material | Polycarbonate |
| Temple Style | Spatula |
| Weight | 1.377 LB |
| EAN or UPC | 766868761131 |

