- Safety Glasses
- Black Frame Color
- Clear Max6™ Anti-Fog Coated Polycarbonate Lens
features
- Italian fashion, sport focused design
- Co-injected wire core independently adjustable nose pads
- Co-injected soft wire core adjustable TPR temples
- Black Frame option designed for military and police use
- MAX3™, MAX6™ or BossMan™ mirror lens coating
- Meets or exceeds Z87+ and military high velocity
- Gun metal/red TPR, clear/blue TPR, black/black TPR or yellow/blue TPR
- Polarized options available
| Temple Color | Black |
| Temple Style | Bayonet |
| Lens Color | Clear |
| Frame Color | Black |
| Frame Material | Polycarbonate |
| Nose Bridge | TPR |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Weight | 0.244 LB |
| EAN or UPC | 766868542228 |

