- Clear Lens
- Gloss Black Polycarbonate Frame
| Frame Material | Polycarbonate |
| Nose Bridge | Molded |
| Frame Color | Gloss Black |
| Temple Style | Fixed |
| Lens Color | Clear |
| Frame Size | One Size |
| Temple Color | Black |
| Weight | 0.08 LB |
| Frame Material | Polycarbonate |
| Nose Bridge | Molded |
| Frame Color | Gloss Black |
| Temple Style | Fixed |
| Lens Color | Clear |
| Frame Size | One Size |
| Temple Color | Black |
| Weight | 0.08 LB |