- Safety Glasses
- Gray Lens
- Bayonet Opaque Black Temples
- Duramass Hard Coat Lens Coating
- w/Duramass® Scratch Resistant Coating
features
- Patented mult-injection molding of the lens and frame
- Allows the frame to flex and fit faces from large to small
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- Dual purpose storage/cleaning bag
| Frame Color | Opaque Black |
| Frame Material | TPU (Thermal Plastic Urethane) |
| Temple Color | Opaque Black |
| Lens Coating | Duramass® Hard Coat |
| Temple Style | Bayonet |
| Temples | Bayonet |
| Nose Bridge | TPU (Thermal Plastic Urethane) |
| Frame Size | One Size |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Weight | 2.419 LB |
| EAN or UPC | 766868301221 |

