- Safety Goggles
- Gray Frame
- Clear Lens w/Duramass Anti-Fog Scratch Resistant Coating
features
- The most flexible goggle on the planet
- Durable, ultra-flexible multi-polymer frame for all day comfort
- Perfect seal protects from small particles and debris
- Elastic head band for the perfect fit
- 3 point ratcheting temples
| Frame Color | Gray |
| Frame Material | TPR |
| Lens Color | Clear |
| Strap Material | Elastic |
| Lens Coating | Duramass® Anti-Fog |
| Goggle Type | Low Profile |
| Strap | Ratcheting |
| Weight | 2.444 LB |

