- Mechanics Gloves
description
- The MCR Safety Flex Tuff® Mechanics Gloves feature a premium black synthetic leather palm with red silicone tire tread pattern grip. The black two-way spandex back and breathable fourchettes provide dexterity and comfort. The hook and loop closure with ID box provide a secure fit with personalization.
features
- Synthetic leather palm ANSI level 5 abrasion
- Silicone tire tread grip for excellent dry grip
- Two-way stretch spandex back
- Hook and loop wrist closure with ID box
| Glove Size | Medium |
| Coating | Silicone Tire Tread |
| Color | Red & Black |
| Material | Spandex, Synthetic Leather |
| Weight | 0.187 LB |
| EAN or UPC | 45143591442 |
-
Prop 65


