- Protective Eyewear
- Clear Polycarbonate Lens
- Black Nylon Frame
- Regular Size
features
- Features safety and style at an affordable price
- Klondike's matte frame finish, adjustable temples and proprietary gel nose piece keep you at the peak of comfort and style all day long
- Rugged polycarbonate lens filters 99.9% of UV rays
- Adjustable temples
- Soft, secure TPR nose pad
- Spatula temples for locked-in-place fit
- Meets or exceeds ANSI Z87+ safety standards
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Style | Adjustable Temples |
| Nose Bridge | TPR |
| Temple Color | Black |
| Temple Style | Adjustable |
| Temples | Spatula |
| Frame Size | Regular |
| Frame Material | Nylon |
| Weight | 1.591 LB |
| EAN or UPC | 766868381100 |

