- Clear Anti-Fog
- Blackjack Series Replacement Lens
features
- Lightweight polycarbonate lens
compliances
- 0
| Frame Type | N/A |
| Lens Color | Clear, Antifog |
| Temples | Fixed |
| Lens Type | Blackjack |
| Style No. | N/A |
| Nose Bridge | Molded |
| Temple Color | N/A |
| Size (text) | N/A |
| Weight | 0.11 LB |

