- Safety Glasses
- Gray Lens
- Bayonet Clear Temples
- Duramass Anti-Fog Lens Coating
- w/Duramass® Scratch Resistant Coating
features
- Open cell foam provides increased protection from small particles and debris
- Dielectric design, no metal parts
- Single lens design with integral side shields for greater orbital seal
- Hybrid temple design
- Thermal plastic rubber (TPR) temple inserts and nose pads enhance grip and comfort
| Temples | Bayonet |
| Nose Bridge | Gel |
| Frame Style | Open Cell Foam Lined |
| Lens Material | Polycarbonate |
| Frame Color | N/A |
| Temple Color | Clear |
| Frame Material | N/A |
| Frame Size | One Size |
| Lens Color | Gray |
| Lens Coating | Duramass® Anti-Fog |
| Temple Style | Bayonet |
| Weight | 0.866 LB |
| EAN or UPC | 766868653252 |

