- Clear Lens Color
- Duramass Anti-Fog Lens Coating
- Hybrid Silver Temples
features
- Oversized frame and lens to fit over prescription glasses
- Dielectric design, no metal parts
- Five position ratchet action temple allows lens angle adjustment
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
| Temple Style | Hybird |
| Lens Color | Clear |
| Frame Color | N/A |
| Temple Color | Silver |
| Frame Material | N/A |
| Lens Coating | Duramass® Anti-Fog |
| Nose Bridge | Polycarbonate |
| Temples | Hybrid |
| Lens Material | Polycarbonate |
| Frame Size | One Size |
| Weight | 0.122 LB |
| EAN or UPC | 766868681118 |

