- Silver Mirror Lens
- Chrome Alloy Frame
- Sideshields for Added Protection
description
- The new RT2 from Crews has the squared look of trend-setting designer eyewear with the protection that meets ANDI Z87.1 standards. The durability of lightweight metal alloy frames is combined with the custom fit of nonslip rubber head-grips and adjustable PVC nose pad. Available in nine frame color and lens tint combinations, including an indoor/outdoor lense that is ideal for both natural and artificial light situations. Interchangeable lenses available. Provides 99.9% ultraviolet protection.
| Frame Size | One Size |
| Temples | Metal Alloy w/Non-Slip Rubber Head Grips |
| Nose Bridge | Adjustable Nose Pads |
| Frame Color | Chrome |
| Lens Color | Silver-Mirror |
| Temple Color | Brass |
| Frame Material | Metal |
| Weight | 0.104 LB |

