- Safety Glasses
- Clear Lens
- Bayonet Black Temples
- Duramass Anti-Fog Lens Coating
- w/Duramass® Scratch Resistant Coating
features
- Oversized frame and lens to fit over prescription glasses
- Dielectric design, no metal parts
- Five position ratchet action temple allows lens angle adjustment
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
| Frame Color | Black |
| Temple Color | Black |
| Lens Coating | Duramass® Anti-Fog |
| Nose Bridge | Polycarbonate |
| Frame Size | One Size |
| Frame Material | Polycarbonate |
| Temple Style | Bayonet |
| Lens Color | Clear |
| Frame Style | Open Cell Foam Lined |
| Lens Material | Polycarbonate |
| Temples | Bayonet |
| Weight | 2.58 LB |
| EAN or UPC | 766868282186 |

