- Safety Glasses
- Gray Lens
- Bayonet Black Temples
- PolarizedDuramass Hard Coat Lens Coating
- w/Duramass® Scratch Resistant Coating
features
- Non-slip co-injected soft temple material
- Wider temples for better side protection
- Soft secure TPR nose pad
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- Exclusive Duramass® scratch resistant coating
| Strap Material | Breakaway Cord |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Nose Bridge | TPR (Thermoplastic Rubber) |
| Lens Coating | Polarized Duramass Hard Coat |
| Lens Color | Gray |
| Temple Style | Bayonet |
| Frame Material | Polycarbonate |
| Temples | Bayonet |
| Temple Color | Black |
| Weight | 2.381 LB |
| EAN or UPC | 766868021389 |

