- Protective Eyewear
- Clear Anti Fog Polycarbonate Lens
- Black Nylon Frame
- Regular Size
features
- Ratchet action temples combined with non-slip rubber head grips create a customized fit for virtually any head size
- Wraparound lens constructed of lightweight, scratch-resistant polycarbonate delivers advance visual acuity and protection
- Treated with exclusive Duramass® scratch-resistant coating
- Non-slip soft temple sleeves
- Universal nose bridge fits a variety of facial profiles
- Welding lens options available
- Some items in this style also meet European CE (EN166) and CSA Z94.3 safety standards
- Meets or exceeds ANSI Z87+ for optical clarity and impact resistance
| Temple Style | Adjustable |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Frame Size | Regular |
| Temples | Bayonet |
| Nose Bridge | Plastic |
| Lens Color | Clear Anti-fog |
| Frame Color | Black |
| Lens Coating | Scratch-Resistant |
| Frame Material | Nylon |
| Weight | 1.769 LB |
| EAN or UPC | 766868001114 |

