- Class II Economy Safety Vest
- Size Group: 3X-Large
- Lime
| Color | Lime |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Closure Type | Hook & Loop |
| Weight | 0.51 LB |
| EAN or UPC | 45143732265 |
| Color | Lime |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Closure Type | Hook & Loop |
| Weight | 0.51 LB |
| EAN or UPC | 45143732265 |