- Class II Economy Safety Vest
- Size Group: 4X-Large
- Lime
| Closure Type | Hook & Loop |
| Material | 100% Polyester |
| Size Group | 4X Large |
| Color | Lime |
| Weight | 1.25 LB |
| EAN or UPC | 45143732272 |
| Closure Type | Hook & Loop |
| Material | 100% Polyester |
| Size Group | 4X Large |
| Color | Lime |
| Weight | 1.25 LB |
| EAN or UPC | 45143732272 |