- Class II Economy Safety Vest
- Size Group: X-Large
- Lime
| Closure Type | Hook & Loop |
| Size Group | X-Large |
| Color | Lime |
| Material | 100% Polyester |
| Weight | 0.45 LB |
| EAN or UPC | 45143732241 |
| Closure Type | Hook & Loop |
| Size Group | X-Large |
| Color | Lime |
| Material | 100% Polyester |
| Weight | 0.45 LB |
| EAN or UPC | 45143732241 |