- Luminator™ Class II Safety Vest
- Size Group: Large
- Lime
| Color | Lime |
| Closure Type | Zipper |
| Size Group | Large |
| Material | 100% Polyester Mesh |
| Weight | 0.49 LB |
| EAN or UPC | 45143999835 |
| Color | Lime |
| Closure Type | Zipper |
| Size Group | Large |
| Material | 100% Polyester Mesh |
| Weight | 0.49 LB |
| EAN or UPC | 45143999835 |