- Luminator™ Class II Safety Vest
- Size Group: Medium
- Lime
| Closure Type | Zipper |
| Material | 100% Polyester Mesh |
| Size Group | Medium |
| Color | Lime |
| Weight | 0.49 LB |
| EAN or UPC | 45143017713 |
| Closure Type | Zipper |
| Material | 100% Polyester Mesh |
| Size Group | Medium |
| Color | Lime |
| Weight | 0.49 LB |
| EAN or UPC | 45143017713 |