- Luminator™ Class II Safety Vest
- Size Group: X-Large
- Lime
| Closure Type | Zipper |
| Color | Lime |
| Material | 100% Polyester Mesh |
| Size Group | X-Large |
| Weight | 0.52 LB |
| EAN or UPC | 45143999842 |
| Closure Type | Zipper |
| Color | Lime |
| Material | 100% Polyester Mesh |
| Size Group | X-Large |
| Weight | 0.52 LB |
| EAN or UPC | 45143999842 |