- CG Utility Glove
- All Purpose
- Extra Large
- Black
- Brown
features
- Versatile and durable, our CG Utility Glove handles a wide variety of tasks around the job site
- Manufactured with high-grade materials, it delivers value without compromising performance
- Constructed with both genuine leather and comfortable synthetic leather for improved protection and a wide opening elastic cuff for easy entry, we guarantee that this is a glove you’ll be reaching for over and over again
| Cuff Style | Elastic cuff |
| Glove Size | X-Large |
| Material | Leather |
| Color | Black, Brown |
| Glove Type | All Purpose |
| Weight | 0.2 LB |
| EAN or UPC | 781513611906 |

