- Carbon X Level 1 Glove
- Fire Retardant
- Extra Extra Large
- Black
- Brown
features
- Constructed with a sturdy Carbon-X® lined genuine leather palm
- Backed with a comfortable top layer of fire retardant Carbon-X® stretch knit, shielding your entire hand
- Wide leather cuff with a hook and loop closure system allows for easy entry and a fit you can trust
- Meets or exceeds SFI 3.3/1 specifications
| Glove Size | 2X-Large |
| Resistance | Fire Retardant |
| Color | Black, Brown |
| Glove Type | Fire Retardant |
| Cuff Style | Hook & Loop |
| Material | Leather, Carbon-X® |
| Weight | 0.46 LB |
| EAN or UPC | 781513612637 |

