- Utility Glove
- All Purpose
- Small
- Black
- Gray
features
- This is the perfect Mechanix Wear® glove to have on hand for a variety of jobs around the home
- Two-way form fitting TrekDry® top and patterned finger areas give an improved fit and feel to the top of your hand
- Elastic cuff with hook and loop closure, and synthetic leather palm offer a great fit and the right amount of protection at an affordable price
| Material | Synthetic Leather |
| Cuff Style | Hook & Loop |
| Color | Black, Gray |
| Glove Size | Small |
| Glove Type | All Purpose |
| Weight | 0.2 LB |
| EAN or UPC | 781513607572 |

