- TPR Molded Rib Panels on Top of Hand, Knuckles, and Fingertips
- Clarino Dura-Fit™ Synthetic Leather Palm is Enhanced with a Padded and Contoured Palm Heel
- Black
- Extra Extra Large
- Velcro Closure Cuff
description
- The Impact Pro offers serious protection when you need it most. Rubber molded panels run along the fingers protecting against impacts and abrasion. Reinforced rubberized fingertips increase protection in high wear zones for longevity. The new breathable mesh cuff was designed to easily pull the glove on and provide full range of motion. Anatomically shaped palm padding improves durability and reduces hand fatigue when tackling your endless to-do list.
features
- High density EVA foam palm padding reduces hand fatigue
- Lightly padded knuckle and index finger absorb impacts
- TrekDry® top hand material wicks away moisture
- Breathable quick fit cuff offers easy on/off flexibility
- Second-skin fit
- Machine washable
compliances
- 0
| Material | Synthetic Leather |
| Glove Size | 2X-Large |
| Glove Type | Impact Protection |
| Color | Black |
| Cuff Style | Elastic |
| Weight | 0.3 LB |
| EAN or UPC | 781513607213 |

