- ORHD® Knit CR5 Gloves
- Pinch-Point Protection
- CE Level 5 Cut Resistance
- 13 Gauge Knit Shell
- TPR
features
- 13-gauge ultra-high performance polyurethane knit shell
- Thermal plastic rubber (TPR) knuckle and metacarpal impact protection
- Thermal plastic rubber (TPR) impact-resistant finger guards
- Thermal plastic rubber (TPR) pinch point fingertip protection
- Textured nitrile-coated palm and fingers improve grip in slick conditions
- 3 mm internal palm padding absorbs shock and vibration
- Extended cuff with TPR hook and loop closure
- Machine washable
compliances
- 0
| Resistance | Cut |
| Usage | Mining, Construction, Refining, Petrochemicals, Handling Oily Materials |
| Material | TPR, Knit Polyester |
| Color | Gray |
| Glove Size | X-Large |
| Weight | 0.48 LB |
| EAN or UPC | 781513625958 |

