- Thermal Knit Gloves
- Large
- Cut Resistance
- Extended Cuff
- Orange
features
- ORHD thermal knit CR3A3
- High visibility 10-gauge heavyweight thermal acrylic lines provides insulation in cold conditions
- Knuckle and metacarpal impact and pinch point fingertip protection
- CE and ANSI Level 3 cut resistance
- 3 mm internal palm padding absorbs shock and vibration
| Resistance | Cut |
| Glove Size | Large |
| Color | Orange |
| Cuff Style | Extended Cuff |
| Weight | 0.48 LB |
| EAN or UPC | 781513628584 |

