- Leather
- Tan
- Elastic Cuff
- TrekDry®
- Large
features
- Durahide high abrasion leather palm
- Easy entry, slip-on cuff
- Two piece, anatomically shaped synthetic leather palm
- TrekDry moisture-wicking top
| Material | TrekDry® |
| Glove Size | Large |
| Cuff Style | Elastic cuff |
| Color | Tan |
| Weight | 0.15 LB |
| EAN or UPC | 781513631447 |

