- Wind Resistant Gloves
- Thinsulate®
- Rubberized Palm, Thumb and Index Finger Touch Screen Compatible
- Large
features
- Laminated wind barrier provides critical wind resistance
- C40 3M™ Thinsulate™ traps warm air to help regulate your body temperature
- Hook and loop top closure provides a secure fit with outerwear
- Ripstop nylon reinforcement prevents tearing and repels water
- AX™ double connect touchscreen compatible index finger and thumb
- Rugged Armortex® palm and thumb reinforcement
- Layered palm construction reduces material bunching
- Removable spring clip keeps your gloves organized for easy storage
- Machine washable
| Color | Black/Gray |
| Glove Type | Wind Resistant |
| Material | Nylon, Thinsulate |
| Coating | Rubber Palm |
| Glove Size | Large |
| Cuff Style | Hook and Loop Closure |
| Lining | Thinsulate® |
| Cuff Type | Hook & Loop Closure |
| Weight | 0.37 LB |

