- FastFit Glove
- Easy On/Off Cuff
- Small
- Red
- Black
features
- Professionals and enthusiasts agree – the Mechanix Wear® FastFit® Glove is a toolbox must have
- Continuous stretch panels between fingers provide a snug fit and the elastic cuff offers easy on and off flexibility
- Synthetic leather wraps from the palm around to the thumb and index finger providing increased protection and better wear when handling tools
- Hands stay cool, dry and comfortable with moisture wicking TrekDry® material around the wrist, thumb and fingers
| Glove Type | Easy On/Off Cuff |
| Cuff Style | Elastic cuff |
| Material | Synthetic Leather |
| Glove Size | Small |
| Color | Black, Red |
| Weight | 0.2 LB |
| EAN or UPC | 781513106600 |

