- Clarino Synthetic Leather Palm
- Stretch Panels Between the Fingers
- Two-way Stretch Spandex Padded Back
- Red
- Large
description
- Professionals and enthusiasts agree – the FastFit® glove is a tool box must have. Form fitting stretch panels between your fingers provide a snug fit and the elastic cuff offers easy on and off flexibility between tasks. Durable synthetic leather is anatomically cut around your palm for better wear when handling tools. Your hands will stay cool, dry and comfortable with moisture wicking TrekDry® material covering your wrist, thumb and fingers.
features
- Elastic cuff provides easy on/off flexibility
- Durable abrasion resistant synthetic leather palm
- TrekDry® material top wicks away moisture
- Second-skin fit
- Machine washable
compliances
- 0
| Glove Size | Large |
| Glove Type | Multi-Purpose |
| Cuff Style | Elastic |
| Color | Red |
| Material | Synthetic Leather |
| Weight | 0.2 LB |
| EAN or UPC | 781513106624 |

