- Clarino Synthetic Leather Palm
- Stretch Panels Between the Fingers
- Two-way Stretch Spandex Padded Back
- Black
- Large
description
- The next generation of FastFit® work gloves are here. Take control with high dexterity, 0.6 mm synthetic leather and stay connected with touchscreen technology in the palm of your hands. The FastFit delivers an unmatched fit with TrekDry™ evaporative cooling to keep your hands cool and comfortable.
applications
- General purpose
- Maintenance and repair
- Equipment operation
- DIY home improvement
features
- Stretch elastic cuffs create a secure fit
- Reinforced thumb and index finger support added durability
- Anatomically designed two-piece palm design eliminates material bunching
- Pinched fingertip construction improves fingertip strength and durability
- High dexterity, synthetic leather infused with touchscreen technology
- Machine washable
- CE/EN388 2121X
| Glove Size | Large |
| Color | Black |
| Material | Synthetic Leather |
| Cuff Style | Open |
| Glove Type | Multi-Purpose |
| Weight | 0.2 LB |
| EAN or UPC | 781513106723 |

