- Fabricator Glove
- All Leather
- Large
- Black
- Keystone Thumb
features
- 100% genuine leather, heavy-duty fabricator glove is a must-have for fabricators or anyone needing a sturdy leather glove
- With heat-resistant cowhide panels, palm and fingertip reinforcements and dual layer leather knuckle band, it comfortably handles all of the punishment you can dish out and then some
| Thumb Type | Keystone |
| Glove Size | Large |
| Glove Type | All Leather |
| Cuff Style | Hook & Loop |
| Material | Leather |
| Color | Black |
| Weight | 0.35 LB |
| EAN or UPC | 781513941089 |

