Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
The Original® Glove

MG-01-010

The Original® Glove
Item #101561344
  • The Original Glove
  • All Purpose
  • Large
  • Yellow
  • Black
  • Keystone Thumb
  • Synthetic Leather
+ Show More + Show Less
The Original® Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • The Original Glove
  • All Purpose
  • Large
  • Yellow
  • Black

features

  • Tried, tested and proven for over 20 years, glove provides the perfect blend of flexibility and protection
  • Durable synthetic leather, stretch spandex finger gussets and a new flexible TPR wrist closure allow for a comfortable and snug fit
  • With its gamut of practical and functional features, it’s no surprise that the Original® is the most recognized and most frequently worn glove for anyone with a toolbox
  • Two-way stretch material provides maximum comfort
  • Reinforced thumb panel for added durability
  • Reinforced fingertip panels in high wear areas
Cuff Style Hook and Loop Wrist Closure
Glove Size Large
Material Synthetic Leather
Glove Type All Purpose
Color Yellow, Black
Weight 0.3 LB
EAN or UPC 781513100851
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison