- Clarino Synthetic Leather Palm Fingertips Extends the Life of the Glove
- Thermal Plastic Rubber Hook
- Loop Cuff Closure
- Two-way Stretch Spandex Top
- Blue
description
- Despite its imitators, the Original® glove remains in a category all its own. Tried, tested and proven for over 20 years, it provides the perfect blend of flexibility and protection. Durable synthetic leather palm, form fitting stretch Spandex top and a flexible TPR wrist closure allow for a snug, comfortable fit. With a gamut of practical uses, it’s no surprise that the Original® is the most recognized and most frequently worn glove by anyone with a tool box.
features
- Durable and dexterous synthetic leather palm
- Form fitting stretch Spandex top offers a second-skin fit
- Reinforced thumb, index finger and knuckle repositions vulnerable seams and improves abrasion resistance
- Adjustable wrist closure for a secure fit
- Machine washable
compliances
- 0
| Glove Size | Medium |
| Cuff Style | Closure |
| Material | Synthetic Leather |
| Color | Blue |
| Weight | 0.3 LB |
| EAN or UPC | 781513100943 |

