- Clarino Synthetic Leather Palm Fingertips Extends the Life of the Glove
- Thermal Plastic Rubber Hook
- Loop Cuff Closure
- Two-way Stretch Spandex Top
- Black
description
- Despite its imitators, The Original® glove remains in a category all its own. Tried, tested and proven for over 25 years, it provides the perfect blend of flexibility and protection. The Original's durable synthetic leather palm and breathable TrekDry® back-of-hand combine to create the ultimate tool for hardworking hands. A new tapered TPR closure and increasingly stronger hook and loop provide a secure fit to the wrist. With a gamut of practical uses, it’s no surprise that The Original® is the most recognized and most frequently worn work glove by anyone with a toolbox.
applications
- Multipurpose
- Maintenance and repair
- Equipment operation
- DIY home improvement
features
- Adjustable Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist
- Reinforced thumb and index finger improve durability
- Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability
- Machine washable
- CE/EN388 3121X
| Glove Type | Multi-Purpose |
| Color | Black |
| Glove Size | 2X-Large |
| Material | Synthetic Leather |
| Cuff Style | Hook & Loop |
| Weight | 0.3 LB |
| EAN or UPC | 781513100172 |

