- Mechanics Gloves
- Red, White and Black
- Medium
- Hook and Loop Wrist Closure
description
- Despite its imitators, the Original® glove remains in a category all its own. Tried, tested and proven for over 20 years, it provides the perfect blend of flexibility and protection. Durable synthetic leather palm, form fitting stretch Spandex top and a flexible TPR wrist closure allow for a snug, comfortable fit. With a gamut of practical uses, it’s no surprise that the Original® is the most recognized and most frequently worn glove by anyone with a tool box.
features
- Innovative, wraparound rubber molded wrist closure forms better to wrist and improves comfort
- Uniquely ribbed two-way stretch Spandex top increases stretch and flexibility for an even better fit
- 100% washable
- Reinforced thumb and fingertip panels
- Durable synthetic leather palms
compliances
- 0
| Lining | Foam |
| Color | White, Black, Red |
| Glove Size | Medium |
| Glove Type | All Purpose |
| Cuff Style | Hook and Loop Wrist Closure |
| Cuff Type | Hook & Loop Closure |
| Material | Synthetic Leather |
| Weight | 0.3 LB |
| EAN or UPC | 781513600436 |

