- Mechanics Gloves
- Black
- Medium
- Hook and Loop Wrist Closure
features
- Two-way stretch material provides maximum comfort
- TPR (Thermal Plastic Rubber) hook and loop closure for a secure fit
- Reinforced thumb panel for added durability
- Reinforced fingertip panels in high wear areas
- Durable synthetic leather palm
| Color | Black |
| Material | Synthetic Leather |
| Lining | Foam |
| Cuff Type | Hook & Loop Closure |
| Cuff Style | Hook and Loop Wrist Closure |
| Glove Size | Medium |
| Glove Type | All Purpose |
| Weight | 0.3 LB |
| EAN or UPC | 781513603574 |

