- Mechanics Gloves
- Black
- X-Larger
- Hook and Loop Wrist Closure
features
- Reinforced fingertip panels in high wear areas
- Durable synthetic leather palm
- TPR (Thermal Plastic Rubber) hook and loop closure for a secure fit
- Reinforced thumb panel for added durability
- Two-way stretch material provides maximum comfort
| Cuff Type | Hook & Loop Closure |
| Color | Black |
| Material | Synthetic Leather |
| Glove Size | X-Large |
| Lining | Foam |
| Cuff Style | Hook and Loop Wrist Closure |
| Glove Type | All Purpose |
| Weight | 0.3 LB |
| EAN or UPC | 781513603598 |

