- The Original Glove
- All Purpose
- Large
- Coyote
- Black
features
- Tried, tested and proven for over 20 years, glove provides the perfect blend of flexibility and protection
- Durable synthetic leather, stretch spandex finger gussets and a new flexible TPR wrist closure allow for a comfortable and snug fit
- With its gamut of practical and functional features, it’s no surprise that the Original® is the most recognized and most frequently worn glove for anyone with a toolbox
- Two-way stretch material provides maximum comfort
- Reinforced thumb panel for added durability
- Reinforced fingertip panels in high wear areas
| Glove Size | Large |
| Color | Black, Coyote |
| Cuff Style | Hook and Loop Wrist Closure |
| Glove Type | All Purpose |
| Material | Synthetic Leather |
| Weight | 0.3 LB |
| EAN or UPC | 781513611944 |

