- The Original Grip Glove
- Extra Grip
- Large
- Black
- Keystone Thumb
features
- Work smarter, not harder with the Mechanix Wear® Original® Grip Glove
- Synthetic leather palm, fingertips and thumb of our Original® Glove covered with a sonic welded, TPR dot pattern, allowing you to use less strenuous effort when gripping
- The dot pattern displaces liquid for better traction and rolls over to the top of the index finger and thumb for more intricate tasks
- Stretch spandex material ensures a comfortable fit
- TPR closure with hook and loop provides a secure fit
- Reinforcement panels in high wear areas for increased durability
| Material | Synthetic Leather |
| Cuff Style | Hook and Loop Wrist Closure |
| Glove Size | Large |
| Color | Black |
| Weight | 0.4 LB |
| EAN or UPC | 781513609866 |

